MINI BUTTERFLY IMPACT WRENCH,3/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI BUTTERFLY IMPACT WRENCH,3/8 IN.

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7721
  • Mfr. Model # CP7721
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2748
  • Shipping Weight 1.5 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 1.50
  • Blows per Minute 10,500
  • Features Butterfly Throttle for One Hand F/R Operation
  • Handle Type Inline
  • Item Mini Butterfly Impact Wrench
  • Max. Torque 80 ft.-lbs.
  • Duty General
  • Housing Material Aluminum
  • Retainer Type Friction Ring
  • Overall Length 5-1/2"
  • Style Inline
  • Tool Weight 1.16 lbs.
  • Torque Range 6.6 - 59 ft.-lbs.
  • Handle Material Aluminum
  • Free Speed 15,000 RPM
  • Required Pressure 90 PSI
  • CFM @ Full Load 6.0
  • Air Inlet 1/4"
  • Max. Bolt Capacity 3/8"
  • Square Drive Size 3/8"
  • Min. Hose Size 3/8"
  • Anvil Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list