MINI BUTTERFLY IMPACT WRENCH,1/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI BUTTERFLY IMPACT WRENCH,1/4 IN.

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7711
  • Mfr. Model # CP7711
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2748
  • Shipping Weight 1.16 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 1.50
  • Blows per Minute 10,500
  • Handle Type Inline
  • Features Butterfly Throttle for One Hand F/R Operation
  • Item Mini Butterfly Impact Wrench
  • Max. Torque 80 ft.-lbs.
  • Style Inline
  • Duty General
  • Housing Material Aluminum
  • Retainer Type Friction Ring
  • Overall Length 5-1/2"
  • Torque Range 6.6 - 59 ft.-lbs.
  • Tool Weight 1.16 lbs.
  • Handle Material Aluminum
  • CFM @ Full Load 6.0
  • Free Speed 15,000 RPM
  • Required Pressure 90 PSI
  • Square Drive Size 1/4"
  • Air Inlet 1/4"
  • Min. Hose Size 3/8"
  • Max. Bolt Capacity 1/4"
  • Anvil Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list