Skip Content
MINI BULB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI BULB

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKL755
  • Mfr. Model # 755
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T3-1/4
  • Voltage 6.3 V
  • Watts 1 W
  • Trade Number 755
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 20,000 hr.
  • Bulb Amps 150 mA
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Lumens 1 lm
  • Light Color Clear
  • Bulb Primary Application Indicator
  • Bulb Base Type Miniature Bayonet (BA9s)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list