MINI BLOWER 24 VDC 35.9 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI BLOWER 24 VDC 35.9 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JME5
  • Mfr. Model # 5JME5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1433
  • Shipping Weight 0.65 lbs

Product Details

Mini blower, square, 35.9 CFM @ 0.000 in SP, voltage 24 DC, amps 0.38, watts 9.1, fan RPM 2,500, 53.8 dBA, height 4-3/4 in, width 4-3/4 in, depth 1-1/4 in, mounting holes O C 4-1/8 in, vertical mounting position, motor insulation Class A, max ambient temp

Technical Specs

  • CFM @ 0.000-In. SP 35.9
  • Depth 1-1/4"
  • Item Axial Blower
  • Bearings Ball
  • Housing Finish Black Painted
  • Fan RPM 2,500
  • Housing Material PBT Plastic
  • Motor Type DC
  • Blade Material Polybutylene
  • Mounting Position Vertical
  • Standards UL (E19455), cUL, CE, RoHS
  • Motor Insulation Class A
  • Amps 0.38
  • Max. Ambient Temp. 158 Degrees F
  • Fan Shape Square
  • Fan Item Axial Blower
  • Fan Watts 9.1
  • Fan Voltage 24 VDC
  • Fan Height 4-3/4"
  • Fan Depth 1-1/4"
  • Fan dBA 53.8
  • Electrical Connection - Fans 12" Leads
  • Mounting Eye O.C. - Fans 4-1/8"
  • Fan Width 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list