Skip Content
MINI BLINDS,L 60 IN,W 35 IN, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI BLINDS,L 60 IN,W 35 IN, WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZGE3
  • Mfr. Model # 2ZGE3
  • UNSPSC # 52131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour White
  • Length 60"
  • Item Mini Blinds
  • Width 35"
  • Material PVC
  • Light Blockage Light Filtering
  • Blind Depth 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list