Skip Content
MINI BLINDS,L 60 IN,W 34 IN, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI BLINDS,L 60 IN,W 34 IN, WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZGE2
  • Mfr. Model # 2ZGE2
  • UNSPSC # 52131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Width 34"
  • Length 60"
  • Colour White
  • Item Mini Blinds
  • Material PVC
  • Blind Depth 1"
  • Light Blockage Light Filtering

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list