Skip Content
MINI-BERM FLEX TRAY 4X5X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI-BERM FLEX TRAY 4X5X6IN

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28446
  • Mfr. Model # 28446
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Black
  • Height 6"
  • Includes 1" NPT Drain Fitting
  • Length 60"
  • Material Modified PVC-Coated Fabric
  • Width 48"
  • Spill Capacity 70 gal.
  • Item Spill Tray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list