Skip Content
MINI-BERM FLEX TRAY 4X4X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI-BERM FLEX TRAY 4X4X6IN

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28444
  • Mfr. Model # 28444
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Colour Black
  • Includes 1" NPT Drain Fitting
  • Height 6"
  • Length 48"
  • Material Modified PVC-Coated Fabric
  • Spill Capacity 55 gal.
  • Width 48"
  • Item Spill Tray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list