Skip Content
MINI BALL VALVE KIT,1/8 IN NPT F X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI BALL VALVE KIT,1/8 IN NPT F X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PZA7
  • Mfr. Model # 1PZA7
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.29 lbs

Product Details

Chrome plated body mini ball valve kits. 1-pc., reduced port valves have PTFE seats. With interchangeable T-style lever and nylon wedge handles. Max. pressure: 450 PSI WOG. Temp. range: -4 degrees to 400 degrees F.

Technical Specs

  • Item Ball Valve
  • Handle Type Interchangeable Wedge Tee Style Lever
  • Ball Material Chrome-Plated Brass
  • Body Material Brass
  • Temp. Range -40 Degrees - 350 Degrees F
  • Body Style Inline
  • Pipe Size 1/8"
  • Stem Material Brass
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Nylon
  • Port Reduced
  • Max. Pressure 450 PSI WOG
  • Valve Structure 1-Piece
  • Connection Type FNPT x FNPT
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list