Discontinued with Replacement
MINI BALL VALVE 3W 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MINI BALL VALVE 3W 1/4

TOPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOP65.470
  • Mfr. Model # 65.470
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs
Suggested Replacement Product
MINI BALL VALVE 3W 1/4

Your Price: NA

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list