Skip Content
MINI BALL BEARING,SHIELDED,BORE 0.1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI BALL BEARING,SHIELDED,BORE 0.1

DYNAROLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZET2
  • Mfr. Model # 1ZET2
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Dynamic Load Capacity (Lb.) 144
  • Flange Dia. (In.) -
  • Item Miniature Ball Bearing
  • Material Stainless Steel
  • Max. Load Axial (Lb.) 46
  • Outside Dia. 0.3750 in.
  • Static Load Capacity (Lb.) 49
  • Temp. Range (F) -65 - 250
  • Type Shielded, Unflanged
  • Width 0.1562 in.
  • Shield Material Stainless Steel
  • Seal Material -
  • Max. RPM 67,000
  • Cage Material Stainless Steel
  • Lubrication Oil
  • Flange Thickness (In.) -
  • Flange Dia. (mm) -
  • Extended Inner Ring Width (In.) -
  • Extended Inner Ring Width (mm) -
  • Flange Thickness (mm) -
  • ABEC Tolerance 5
  • Bore Dia. 0.1250 in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list