Skip Content
MINI AUTO STIRRER,4.5 IN. DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI AUTO STIRRER,4.5 IN. DIA.

TALBOYS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16U319
  • Mfr. Model # 16U319
  • UNSPSC # 41103806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Height 5.4
  • Type Magnetic
  • Depth 5.75
  • Item Stirrer
  • RPM 100-1200
  • Width 6.5
  • Standards UL,cUL
  • Voltage 120V
  • Timer No
  • Plate Length 4.5" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list