Skip Content
MILLING VISE JAW W 6IN JAW OPEN 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MILLING VISE JAW W 6IN JAW OPEN 6IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4CPE9
  • Mfr. Model # 4CPE9
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 653
  • Shipping Weight 85.85 lbs

Product Details

Milling Machine Vise, Swivel Base, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 1 3/4 In, Overall Length 16.93 In, Overall Height 5.41 In, Jaw Deflection 0.006 In Per 4 In At 33 lb Load On Hand Crank, Jaw Plate Square To 0.0012 In per 4 In, Bed/Base Parallel To 0.0012 In, 360 Degree Swivel Base Allows Vise To Be Set At Any Angle Along Vertical Axis. Hold Down Slot For Secure Clamping

Technical Specs

  • Features 360 Degrees Swivel Base Allows Vise to Be Set at Any Angle Along Vertical Axis, Hold Down Slot for Secure Clamping
  • Item Milling Machine Vise w/Swivel Base
  • Jaw Width (In.) 6
  • Overall Height (In.) 5.41
  • Overall Length (In.) 16.93
  • Jaw Opening (In.) 6
  • Type Milling Machine
  • Base Swivel
  • Throat Depth (In.) 1-3/4
  • Bed/Base Parallel to 0.0012"
  • Jaw Deflection 0.006" Per 4" at 33 lbs. Load on Hand Crank
  • Jaw Plate Square to 0.0012" per 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list