Skip Content
MILLING MACHINE 1.5HP 220V-1PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MILLING MACHINE 1.5HP 220V-1PH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRF31N2F
  • Mfr. Model # RF31N2F
  • UNSPSC # 23101513
  • CATALOGUE PAGE # 415
  • Shipping Weight 562.18 lbs

Product Details

Milling/Drilling machine with power downfeed. Capacity in mild steel 1-1/4 inches. Cross travel 16-1/8 inches. 1-1/2 motor HP. RPM 150 - 2,500. Spindle taper R8. Spindle travel/stroke 5 inches. Table size 28-3/4 x 8-3/4 inches. Voltage 3 PH.

Technical Specs

  • Item Milling/Drilling Machine with Power Downfeed
  • Capacity 1-1/4" (Mild Steel)
  • Phase 3
  • Motor HP 1-1/2
  • RPM 150 - 2,500
  • Spindle Taper R8
  • Voltage 220
  • Longitudinal Travel 7"
  • Spindle Travel 5-1/8"/Stroke
  • Cross Travel 16-1/8"
  • Table Work Surface 28-3/4" x 8-3/4"
  • Milling and Drilling Machine Product Grouping Mill/Drill Machines

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list