Skip Content
MILLIAMP PROCESS CLAMP METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MILLIAMP PROCESS CLAMP METER

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET773
  • Mfr. Model # 773
  • UNSPSC # 41113601
  • CATALOGUE PAGE # 1264
  • Shipping Weight 2.2 lbs

Product Details

Measures 4 to 20 mA signals without breaking the loop. Resolution and sensitivity to 0.01 mA. Hold function captures and displays changing measurements. Measurement spotlight illuminates hard to see wires in dark enclosures. Detachable clamp with extensio

Technical Specs

  • Item Clamp Meter
  • Includes Four AA Alkaline Batteries, Soft Carrying Case, Test Leads, Detachable Clip, Mini Hook Test Leads, Instruction Sheet, Hanging Tool with Hook and Loop Strap
  • Display LCD
  • Special Features Source/Simulate 4-20 mA and Source DC Voltage to Test Voltage Input Devices
  • Manufacturers Warranty Length 3 yr., 1 yr. on mA Clamp Assembly and Cable
  • Auto Power Off Yes
  • Max. DC Volts 1,000
  • Standards US-CSA-C, UL, OSHA
  • NIST Certification By Fluke

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list