MILLERMATIC 350P 200/230/460V 60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MILLERMATIC 350P 200/230/460V 60HZ

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-300
  • Mfr. Model # 907-300
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 705
  • Shipping Weight 215.0 lbs

Product Details

Ideal for thin gauge aluminum. Typical applications include fabrication, manufacturing, maintenance and repair. Most popular accessories include XR(TM)-A Push-Pull Guns, Spoolmatic(R) 15 A/30 A spool gun (195 - 156/130 - 831), Dual Cylinder Rack (195-299), protective cover (MLW195-142). CSA certified.

Technical Specs

  • Features Pulsed Mig
  • Includes 10 ft. Power Cord, 15 ft. MIG Gun, Work Cable and Clamp, Flow Gauge and Hose, Contact Tips, Drive Rolls, Set-up Cd
  • Application Fabrication/Mro/Mfg/Farm
  • Item MIG Welder
  • Overall Depth 41"
  • Phase 1 or 3
  • Wire Size 0.023" - 0.045", Aluminum 0.035" - 0.047"
  • Input Voltage 200/230/460VAC
  • Duty Cycle 60%
  • Hz 60
  • Overall Height 34"
  • Rated Output 300 A@32 VDC
  • Overall Width 19"
  • Standards CSA Certified
  • Series Millermatic 350P
  • Output Range 25 - 400 A DC
  • Input Amps 34/30/15/12A (3 Phase) or 69/61/30/24A (1 Phase)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list