!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG WELDER, MILLERMATIC 252, MIG PACK WITH RUNNING GEAR, 30 TO 300 A

MIG WELDER, MILLERMATIC 252, MIG PACK WITH RUNNING GEAR, 30 TO 300 A

MILLER

MIG WELDER, MILLERMATIC 252, MIG PACK WITH RUNNING GEAR, 30 TO 300 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, MILLERMATIC 252, MIG PACK WITH RUNNING GEAR, 30 TO 300 A

MIG WELDER, MILLERMATIC 252, MIG PACK WITH RUNNING GEAR, 30 TO 300 A

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,465.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MLW907-322
  • Mfr. Model # 907322
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 2149
  • Shipping Weight 238.0 lbs

Product Details

This industrial All-In-One MIG welder operated on 230 V and has enough power to weld from 22 gauge up to 1/2 inch. Infinite voltage control with digital meters have self-calibrating meters that permit presetting of voltage and wire feed speed.

Technical Specs

  • Item MIG Welder
  • Input Voltage 220/230/240V AC, 460/480V AC, 575V AC
  • Welding Mode CV
  • Input Frequency 60 Hz
  • For Wire Type Flux-Cored, Solid
  • Maximum Wire Feed Speed 700 in/min
  • MIG Welding Output @ Duty Cycle 200 A @ 28 V, 60%, 250 A @ 28 V, 40%
  • Weight 205 lb
  • Features Infinite Voltage Control With Digital Meters, Integrated Timer Menu, Angled Industrial, Dual Gear Driven Aluminum Drive System, Auto-Gun Detect, Line Voltage Compensation, Single Low Cylinder Rack and Consumable Compartment
  • For Maximum Material Thickness 1/2 in (Mild Steel)
  • MIG Welding Maximum Output Current 300 A
  • Minimum Wire Diameter 0.023 in (Solid Steel), 0.023 in (Stainless Steel), 0.03 in (Flux-Cored), 0.6 mm (Solid Steel), 0.6 mm (Stainless Steel), 0.8 mm (Flux-Cored)
  • Overall Depth 40 in
  • Overall Width 19 in
  • Power Cord Included Yes
  • Standards CSA Certified
  • Series Millermatic 252
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
  • Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid)
  • Model 907322
  • Includes 10 ft Work Cable with Clamp, 15 ft (4.6 m) 250 amp M-25 MIG Gun, Argon Mix Regulator/Flow Gauge and Hose, Extra Contact Tips, Factory-Installed Running Gear, Reversible Dual-Groove Drive Rolls
  • Application Customizing, DIY, Farm and Ranch, Home Hobbyist, Manufacturing, Metal Art, Racing, Restoring, Sculptures
  • For Material Type Mild Steel, Stainless Steel
  • For Minimum Material Thickness 22 ga (Mild Steel)
  • MIG Welding Minimum Output Current 30 A
  • Minimum Wire Feed Speed 50 in/min
  • Overall Height 30 in
  • Plug Type 6-50P
  • Power Cord Length 10 ft
  • Amperage Range 30 to 300 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list