MILLERMATIC 212 AUTOSET 200/230V 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MILLERMATIC 212 AUTOSET 200/230V 60

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-405
  • Mfr. Model # 907-405
  • UNSPSC # 23271400
  • CATALOGUE PAGE # 705
  • Shipping Weight 219.0 lbs

Product Details

This industrial All-In-One MIG welder operated on 230 V and has enough power to weld from 22 gauge up to 3/8 inch. Seven output taps provide wider welding range of 30 - 210 A with superior performance.

Technical Specs

  • Application Racing / Customizing / Restoring, Diy / Home Hobbyist, Farm and Ranch, Metal Art / Sculptures, Boat / Yacht, Manufacturing
  • Features Auto-Set, Compatible with Spoolmate 200 Series Spool Gun!, Manual Mode, Line Voltage Compensation, Standard Built-in Solid-State Contactor Circuit, Reduce Maintenance and Operating Costs, Ez-Change(TM) Low Cylinder Rack, Larger Work Area
  • Includes 15 ft. 250a M-25 Gun, 10 ft. Work Cable with Clamp, Argon Mix Regulator/Flow Gauge with 7 ft. Hose, Power Cord and Plug, Running Gear and Cylinder Rack, .030/.035" Reversible Dual Groove Drive Rolls, Contact Tips, Thickness Gauge
  • Item Mig Welders
  • Overall Depth 40"
  • Phase 1
  • Wire Size 0.023" to 0.035", Flux 0.030" to 0.045"
  • Overall Height 30"
  • Duty Cycle 60%
  • Hz 60
  • Input Voltage 208 V,220/230/240 V
  • Overall Width 19"
  • Rated Output 160 Amps At 24.5 VDC, 60% Duty Cycle
  • Series Millermatic(R) 212
  • Standards CSA Certified
  • Input Amps 31/27
  • Output Range 30 - 210 A DC
  • Mild Steel - Material Thickness 22 ga. - 3/8"
  • Aluminum - Material Thickness 14 ga. - 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list