MILLERMATIC 212 AUTO SET COMPLETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MILLERMATIC 212 AUTO SET COMPLETE

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-177
  • Mfr. Model # 951-177
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 705
  • Shipping Weight 263.0 lbs

Technical Specs

  • Application Racing / Customizing / Restoring, Diy / Home Hobbyist, Farm and Ranch, Metal Art / Sculptures, Boat / Yacht, Manufacturing
  • Includes 15 Ft. 250 Amp M-25 Gun, 10 Ft Work Cable with Clamp, Argon Mix Regulator/flow Gauge with 7 Ft Hose, Power Cord and Plug, Running Gear and Cyllinder Rack, .030/.035" Reversible Dual Groove Drive Rolls, Contact Tips, Thickness Gauge, Spoolmate 20 Spoolgun and Dual Cylinder Rack.
  • Features Auto-Set, Compatible with Spoolmate 200 Series Spool Gun, Manual Mode, Line Voltage Compensation, Standard Built-in Solid-State Contactor Circuit, Reduce Maintenance and Operating Costs, Ez-Change(TM) Low Cylinder Rack, Larger Work Area
  • Item Mig Welders
  • Overall Depth 40"
  • Phase 1
  • Duty Cycle 60%
  • Input Voltage 220/230/240 V
  • Overall Height 30"
  • Hz 60
  • Overall Width 19"
  • Rated Output 160 A @24.5 VDC
  • Series Millermatic 212 with Spool
  • Input Amps 31.2/27.1
  • Standards CSA Certified
  • Wire Size 0.023" to 0.035", Flux 0.030" to 0.045"
  • Output Range 30 to 210 A DC
  • Mild Steel - Material Thickness 22 ga. - 3/8"
  • Aluminum - Material Thickness 14 ga. - 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list