Skip Content
MILLERMATIC 211 AUTOSET W/MVP 115/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MILLERMATIC 211 AUTOSET W/MVP 115/2

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-422
  • Mfr. Model # 907-422
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Product Details

Aluminum capable with Spoolmate(TM) 100 series spool gun. Most popular accessories include Spoolmate(TM) 100 spool gun (300-371) and small running gear/cylinder rack (770 - 187). CSA certified.

Technical Specs

  • Includes Power Source, Power Cord and Plug, Gun and Cable Assembly, Work Cable and Clamp, Gauge with Hose, Spool of Wire, (2) Contact Tips, Drive Roll, Valve, Set-up Cd, Info Chart, Thickness Gauge
  • Application Light Fabrication, Maintenance and Repair, Garage/Body Shop, Farm/Home
  • Features Auto-Set Makes Setup Quick and Easy, Mvp Allows Connection to 115 or 230 V Without the Use of Tools
  • Item MIG Welder
  • Phase 1
  • Wire Size 0.024" - 0.035"/Flux 0.030" - 0.045"
  • Duty Cycle 20%/30%
  • Hz 60
  • Overall Depth 17-1/2"
  • Input Voltage 120/230VAC
  • Overall Height 15-3/4"
  • Overall Width 10-5/8"
  • Rated Output 90 A@20 VDC/150 A@23.5 VDC
  • Input Amps 25/20A
  • Standards CSA Certified
  • Series Millermatic 211
  • Output Range 30 - 210 A DC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list