Skip Content
Discontinued with Replacement
MILLERMATIC 140 AUTO-SET 115V 60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MILLERMATIC 140 AUTO-SET 115V 60HZ

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-335
  • Mfr. Model # 907-335
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs
Suggested Replacement Product
WELDER MIG 141 W/AUTO-SET 120V

Price: NA

Product Details

This light industrial All-In-One MIG welder operates on 115 V and has enough power to weld from 24 gauge up to 3/16 inch mils steel. The exclusive Auto-Set feature makes machine set up easy. Simply set the wire diameter, set the material thickness and pull the trigger, it's welding made easy.

Technical Specs

  • Application Light Fabrication, Maintenance And Repair, Auto Body, Farm/Home
  • Features Auto-Set
  • Includes Power Source, Power Cord and Plug, Gun and Cable Assembly, Work Cable and Clamp, Gauge with Hose, Spool of Wire, 2 Contact Tips, Drive Roll, Valve, Set-up Cd, Info Chart, Thickness Gauge
  • Overall Depth 17-1/2"
  • Phase 1
  • Item MIG Welder
  • Wire Size 0.024" - 0.030"/Flux 0.030" - 0.035"
  • Hz 60
  • Duty Cycle 20%
  • Input Voltage 115 VAC
  • Overall Width 10-5/8"
  • Rated Output 90 A @ 18 VDC63 A @ 21 VDC
  • Overall Height 15-3/4"
  • Series Millermatic 140
  • Standards CSA Certified
  • Input Amps 20/15
  • Output Range 30 - 140 A DC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list