Skip Content
MILLED TOOTH FILE,FLEXIBLE,14 IN,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MILLED TOOTH FILE,FLEXIBLE,14 IN,8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z603
  • Mfr. Model # 10Z603
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Application Material Removal
  • Item Flat Milled Tooth File
  • Pattern American
  • Cut Type Standard
  • Teeth per Inch 8
  • Length 14"
  • Finish Natural
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list