Skip Content
MILL FILE,SMOOTH CUT,RECT,14 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MILL FILE,SMOOTH CUT,RECT,14 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z717
  • Mfr. Model # 10Z717
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.281 lbs

Technical Specs

  • Application Material Removal
  • Item Mill File
  • Pattern American
  • Teeth per Inch 40/41
  • Cut Type Smooth
  • Finish Natural
  • Length 14"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list