Skip Content
MILL FILE,SMOOTH,BLACK,8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MILL FILE,SMOOTH,BLACK,8 IN

SIMONDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZFZ4
  • Mfr. Model # 5ZFZ4
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Application For General Shop Use
  • Item Mill File
  • Pattern American
  • Teeth per Inch 60
  • Edges Single Cut
  • Cut Type Smooth
  • Finish Black Oxide
  • Length 8"
  • Width 25/32"
  • Handle Design Tang
  • Thickness 9/64"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list