MILL FILE,SMOOTH,BLACK,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MILL FILE,SMOOTH,BLACK,12 IN

SIMONDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZFZ9
  • Mfr. Model # 5ZFZ9
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Application For General Shop Use
  • Item Mill File
  • Pattern American
  • Teeth per Inch 48
  • Edges Single Cut
  • Cut Type Smooth
  • Finish Black Oxide
  • Length 12"
  • Width 1-5/32"
  • Thickness 7/32"
  • Handle Design Tang
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list