Skip Content
MILL FILE,SMOOTH,BLACK,10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MILL FILE,SMOOTH,BLACK,10 IN

SIMONDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZFZ7
  • Mfr. Model # 5ZFZ7
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Application For General Shop Use
  • Item Mill File
  • Pattern American
  • Edges Single Cut
  • Teeth per Inch 54
  • Cut Type Smooth
  • Length 10"
  • Finish Black Oxide
  • Handle Design Tang
  • Width 31/32"
  • Thickness 11/64"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list