Skip Content
MILL FILE,SECOND CUT,RECT,14 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MILL FILE,SECOND CUT,RECT,14 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z711
  • Mfr. Model # 10Z711
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.281 lbs

Technical Specs

  • Application Material Removal
  • Item Mill File
  • Teeth per Inch 35/36
  • Pattern American
  • Cut Type Second
  • Finish Natural
  • Length 14"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list