Skip Content
MILL FILE,BASTARD,BLACK,8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MILL FILE,BASTARD,BLACK,8 IN

SIMONDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZFZ2
  • Mfr. Model # 5ZFZ2
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Mill File
  • Pattern American
  • Application For General Shop Use
  • Edges Single Cut
  • Teeth per Inch 44
  • Cut Type Bastard
  • Finish Black Oxide
  • Length 8"
  • Width 25/32"
  • Handle Design Tang
  • Thickness 9/64"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list