Skip Content
MILL FILE,BASTARD,BLACK,10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MILL FILE,BASTARD,BLACK,10 IN

SIMONDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZFZ5
  • Mfr. Model # 5ZFZ5
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Application For General Shop Use
  • Item Mill File
  • Pattern American
  • Teeth per Inch 39
  • Edges Single Cut
  • Cut Type Bastard
  • Finish Black Oxide
  • Length 10"
  • Width 31/32"
  • Handle Design Tang
  • Thickness 11/64"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list