MILL FILE,AMERICAN,SMOOTH CUT,10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MILL FILE,AMERICAN,SMOOTH CUT,10 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFN7
  • Mfr. Model # 1NFN7
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Cut Type Smooth
  • Item Mill File
  • Application For Sharpening Mill/Circular Saws and Draw Filing/Finishing Metals
  • Pattern American
  • Edges 2 Square Single Cut
  • Teeth per Inch -
  • Threads per Inch -
  • Recommended Handle -
  • Finish Natural
  • Length 10"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list