MILL FILE,AMERICAN,BASTARD CUT,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MILL FILE,AMERICAN,BASTARD CUT,6 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFK9
  • Mfr. Model # 1NFK9
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Application For Sharpening Mill/Circular Saws and Draw Filing/Finishing Metals
  • Pattern American
  • Item Mill File
  • Edges 2 Square Single Cut
  • Teeth per Inch 35
  • Cut Type Bastard
  • Threads per Inch -
  • Recommended Handle -
  • Finish Natural
  • Length 6"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list