Skip Content
MILL FILE,AMERICAN,BASTARD CUT,12 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MILL FILE,AMERICAN,BASTARD CUT,12 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFN3
  • Mfr. Model # 1NFN3
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Application For Sharpening Mill/Circular Saws and Draw Filing/Finishing Metals
  • Pattern American
  • Item Mill File
  • Teeth per Inch 30
  • Cut Type Bastard
  • Edges 2 Square Single Cut
  • Recommended Handle -
  • Threads per Inch -
  • Finish Natural
  • Length 12"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list