Skip Content
MILL END THREADED SHANK 1-5/8X1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MILL END THREADED SHANK 1-5/8X1 IN

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBMC03140
  • Mfr. Model # MC03140
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 539
  • Shipping Weight 2.05 lbs

Product Details

Multi-flute non center cut end mill - HSS.

Technical Specs

  • Type Standard Length
  • Length of Cut (In.) 2-3/8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list