Skip Content
MILL BLUNT FILE,12 IN L,ERGO HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MILL BLUNT FILE,12 IN L,ERGO HANDLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFV7
  • Mfr. Model # 1NFV7
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Pattern American
  • Application For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
  • Item Mill Blunt File
  • Threads per Inch -
  • Edges 2 Round
  • Teeth per Inch -
  • Cut Type Bastard
  • Recommended Handle -
  • Finish Natural
  • Length 12"
  • Width 1-3/16"
  • Thickness 7/32"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list