MILL BLUNT FILE,10 IN L,ERGO HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MILL BLUNT FILE,10 IN L,ERGO HANDLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFV6
  • Mfr. Model # 1NFV6
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Teeth per Inch -
  • Edges 2 Round
  • Application For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
  • Cut Type Bastard
  • Item Mill Blunt File
  • Threads per Inch -
  • Pattern American
  • Recommended Handle -
  • Finish Natural
  • Length 10"
  • Width 1"
  • Thickness 3/16"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list