MILK PUMP MOTOR,PSC,TENV,3/4HP,3450 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MILK PUMP MOTOR,PSC,TENV,3/4HP,3450

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB582
  • Mfr. Model # B582
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Finish Black
  • Capacitor Required Yes
  • Phase 1
  • Includes Capacitor, Stainless Steel Shaft
  • HP 3/4
  • Full Load Amps 4.0-3.8
  • Item Milk Pump Motor
  • Nameplate RPM 3450
  • Duty Continuous
  • Hz 60
  • RPM Range 3001-3600
  • Nominal Efficiency 73.5%
  • Overall Length 12-3/16"
  • Shaft Length 2"
  • Voltage 208-230
  • Standards UL, CSA
  • Frame 56HCZ
  • Length Less Shaft 10-3/16"
  • Max. Ambient Temperature 40 Degrees C
  • Motor Application Farm Duty
  • Shaft Dia. 5/8"
  • Motor Sub Application Milk Pump
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CWLE
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Design Keyed
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list