Skip Content
MILK PUMP MOTOR,PSC,TENV,1HP 3450RP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MILK PUMP MOTOR,PSC,TENV,1HP 3450RP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB586
  • Mfr. Model # B586
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 4.8-4.5
  • HP 1
  • Includes Capacitor, Stainless Steel Shaft
  • Item Milk Pump Motor
  • Nameplate RPM 3450
  • Duty Continuous
  • Hz 60
  • Phase 1
  • Capacitor Required Yes
  • Nominal Efficiency 78.5%
  • Overall Length 12-7/16"
  • RPM Range 3001-3600
  • Shaft Length 2-5/16"
  • Voltage 208-230
  • Standards UL, CSA
  • Shaft Dia. 5/8"
  • Frame 56HCZ
  • Max. Ambient Temperature 40 Degrees C
  • Motor Application Farm Duty
  • Length Less Shaft 10-1/8"
  • Motor Sub Application Milk Pump
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CWLE
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Thermal Protection Auto
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list