MILITARY,SOCKS,MIDCALF,MENS,XL,OLIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MILITARY,SOCKS,MIDCALF,MENS,XL,OLIV

TALON TRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9XG01
  • Mfr. Model # 9XG01
  • UNSPSC # 46181535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Olive
  • Height Mi-mollet
  • Item Military Socks
  • Features Wick-Dry, Cushioned Foot and Shin, Spandex Compression Zones, Abrasion Resistant
  • Size XL
  • Material 70% Polypropylene, 28% Nylon, 2% Spandex
  • Sold As 1 Pair
  • Gender Men's
  • Fits Shoe Size 12-1/2 to 15
  • Primary Sock Color Green
  • Socks Primary Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list