MIGHTEVAC RETRIEVAL-SS ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIGHTEVAC RETRIEVAL-SS ANSI

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRMR130S-Z7/130FT
  • Mfr. Model # MR130S-Z7/130FT
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.5 lbs

Technical Specs

  • Item Self-Retracting Lifeline/Hoist
  • For Use With Miller Tripod
  • Tensile Strength 3,000 lbs.
  • Length 130 ft.
  • Weight Capacity 310 lbs.
  • Installation No
  • Hardware Material Steel
  • Standards OSHA, ANSI, CSA
  • Attaches To Tripod
  • Line Material Stainless Steel Wire Rope
  • Workers Per System 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list