Skip Content
MIG WIRE MILD STEEL .045 20KG/SO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG WIRE MILD STEEL .045 20KG/SO

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED561007
  • Mfr. Model # ED561007
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Medium to Heavy Mill Scale Base Material, Sheetmetal to 380-485 Mpa (55-70 Ksi) Yield Strength Material, Automotive Repair, Robotic or Hard Automation, Structural Steel
  • Container Type Fibre Spool
  • Material Mild Steel, Copper Coated
  • Item Superarc(R)L-56(R)
  • Tensile Strength 485 MPa
  • Container Size 44 lb.
  • Diameter 0.045"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list