Skip Content
MIG WIRE MILD STEEL .030 5.7KG/SO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG WIRE MILD STEEL .030 5.7KG/SO

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED561111
  • Mfr. Model # ED561111
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 876
  • Shipping Weight 1.0 lbs

Product Details

Lincoln-Murex MIG wire. Made in Canada. Approved to CSA ER49S-6 and CWB approved.

Technical Specs

  • Item Superarc(R)L-56(R)
  • Application Medium to Heavy Mill Scale Base Material, Sheetmetal to 380-485 Mpa (55-70 Ksi) Yield Strength Material, Automotive Repair, Robotic or Hard Automation, Structural Steel
  • Container Type Plastic Spool
  • Material Mild Steel, Copper Coated
  • Container Size 12.5 lb.
  • Diameter 0.030"
  • Tensile Strength 485 MPa

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list