Skip Content
MIG WIRE AUTOROD SS 0.8MM 15KG/SO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG WIRE AUTOROD SS 0.8MM 15KG/SO

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB1632089820
  • Mfr. Model # 1632089820
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 891
  • Shipping Weight 15.0 lbs

Product Details

OK Autorod 316LSi. For welding types 316 and 316L. Carbon content 0.03% maximum. PLW SP denotes precision layer-wound adapterless powder coated wire basket spool. CWB approved.

Technical Specs

  • Application Chemical and Food Processing Industries as Well as in Ship Building and Various Types of Architectural Structures
  • Item MIG Welding Wire
  • Container Type Box
  • Diameter 0.8 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List