Skip Content
MIG WIRE ALUMINUM 3/64 0.5KG/SO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG WIRE ALUMINUM 3/64 0.5KG/SO

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED030310
  • Mfr. Model # ED030310
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 888
  • Shipping Weight 1.16 lbs

Product Details

SuperGlaze(R) 4043 is a great choice for the welding of heat-treatable base alloys and more specifically the 6XXX series alloys. It has a lower melting point and more fluidity than the 5XXX series filler alloys and is preferred by welders because of its favorable operating characteristics.

Technical Specs

  • Container Size 1 lb.
  • Item Superglaze(R)4043
  • Material Aluminium
  • Application For Welding 6XXX Alloys, and Most Casting Alloys, Automotive Components Such as Frame and Drive Shafts, Bicycle Frames
  • Series SuperGlaze 4043
  • Container Type Spool
  • Diameter 3/64"
  • AWS Classification ER4043
  • Welding Wire Type Solid
  • Welding Method GMAW

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list