MIG WIRE ALUMINUM .030 0.5KG/SO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIG WIRE ALUMINUM .030 0.5KG/SO

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED030311
  • Mfr. Model # ED030311
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 888
  • Shipping Weight 1.0 lbs

Product Details

It is a great general purpose filler alloy designed for the welding of 5XXX series alloys when 40,000 PSI (276 MPa) tensile strength is not required. AWS: ER5356 aluminum MIG wire. Shielding gas: 100% argon, argon/helium mixtures - flow rate 30 - 50 CFH.

Technical Specs

  • Item SuperGlaze(R) 5356
  • Application The Welding of 5XXX Series Alloys When 40,000 Psi (276 Mpa) Tensile Strength is Not Required
  • Material Aluminium
  • Tensile Strength 276 MPa
  • Diameter 0.030"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list