!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG WELDING WIRE, ALUMINUM, ER4043, 0.03 IN, 1 LB, SUPERGLAZE 4043, AWS A5.10

MIG WELDING WIRE, ALUMINUM, ER4043, 0.03 IN, 1 LB, SUPERGLAZE 4043, AWS A5.10

LINCOLN ELECTRIC

MIG WELDING WIRE, ALUMINUM, ER4043, 0.03 IN, 1 LB, SUPERGLAZE 4043, AWS A5.10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING WIRE, ALUMINUM, ER4043, 0.03 IN, 1 LB, SUPERGLAZE 4043, AWS A5.10

MIG WELDING WIRE, ALUMINUM, ER4043, 0.03 IN, 1 LB, SUPERGLAZE 4043, AWS A5.10

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.06 / SPOOL

EHC: EHC :
Min Qty 20 = $381.20

Compliance and Restrictions

This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LNEED030307
  • Mfr. Model # ED030307
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 2165
  • Shipping Weight 1.2 lbs

Product Details

SuperGlaze(R) 4043 is a great choice for the welding of heat-treatable base alloys and more specifically the 6XXX series alloys. It has a lower melting point and more fluidity than the 5XXX series filler alloys and is preferred by welders because of its favorable operating characteristics.

Technical Specs

  • Item MIG Welding Wire
  • Material Aluminum
  • Wire Diameter 0.03 in
  • Series SuperGlaze 4043
  • For Material Type Aluminum to Aluminum
  • Welding Current Designation DCEP
  • Tensile Strength (Minimum Required) 29 ksi
  • Standards AWS A5.10
  • Shielding Type Gas-Shielded
  • Spool Width 1 3/4 in
  • AWS Classification ER4043
  • Process MIG Welding (GMAW)
  • Spool Type Plastic Spool
  • Weight 1 lb
  • For Material Grade 1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Up
  • Compatible Shielding Gas 100% Argon, 75% Argon/25% Helium
  • Arbor Hole Diameter 1/4 in
  • Spool Diameter 4 in
  • Wire Type Solid

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list