MIG WELDING WIRE STAINLESS STL 33LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIG WELDING WIRE STAINLESS STL 33LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW23XM85
  • Mfr. Model # 23XM85
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.05 lbs

Technical Specs

  • Item MIG Welding Wire
  • Application Welding 16% Cr Steel for Good Corrosion Resistance and Sufficient Ductility
  • Material Stainless Steel
  • Tensile Strength 65,000 psi
  • Diameter 0.030"
  • Container Type Spool
  • Container Size 33 lbs.
  • AWS Classification ER430
  • Welding Method GMAW
  • Welding Wire Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list