Skip Content
MIG WELDING WIRE STAINLESS STL 33LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG WELDING WIRE STAINLESS STL 33LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW23XM81
  • Mfr. Model # 23XM81
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.15 lbs

Technical Specs

  • Application Welding Same Composition Base Metal
  • Material Stainless Steel
  • Item MIG Welding Wire
  • Tensile Strength 75,000 psi
  • Diameter 0.030"
  • Container Type Spool
  • Container Size 33 lbs.
  • AWS Classification ER347Si
  • Welding Method GMAW
  • Welding Wire Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list