MIG WELDING WIRE STAINLESS STL 33LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIG WELDING WIRE STAINLESS STL 33LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW23XM80
  • Mfr. Model # 23XM80
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.45 lbs

Technical Specs

  • Application Welding Same Composition Base Metal and Welding Dissimilar Metal
  • Item MIG Welding Wire
  • Material Stainless Steel
  • Diameter 0.045"
  • Tensile Strength 95,000 psi
  • Container Type Spool
  • Container Size 33 lbs.
  • Welding Wire Type Solid
  • AWS Classification ER312
  • Welding Method GMAW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list