Skip Content
MIG WELDING WIRE,ER70S-6,0.045,44LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MIG WELDING WIRE,ER70S-6,0.045,44LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D976
  • Mfr. Model # 24D976
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 875
  • Shipping Weight 47.5 lbs

Product Details

MIG welding wire, ER70S-6. Carbon steel, diameter 0 in.045, container 44 lb. spool, minimum tensile strength 84,000 PSI. Can be used on sheet metal or fabrication applications where a smooth weld bead is desired.

Technical Specs

  • Item MIG Welding Wire
  • Material Carbon Steel
  • Application Can Be Used on Sheet Metal or Fabrication Applications Where a Smooth Weld Bead is Desired
  • Container Type Spool
  • Tensile Strength 84,000 PSI
  • Container Size 44 lbs.
  • Diameter 0.045"
  • AWS Classification ER70S-6
  • Welding Wire Type Solid
  • Welding Method GMAW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list