Skip Content
MIG WELDING WIRE,ER70S-6,0.023,11LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIG WELDING WIRE,ER70S-6,0.023,11LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D972
  • Mfr. Model # 24D972
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 875
  • Shipping Weight 12.4 lbs

Product Details

MIG welding wire, ER70S-6. Carbon steel, diameter 0 in.023, container 11 lb. spool, minimum tensile strength 84,000 PSI. Can be used on sheet metal or fabrication applications where a smooth weld bead is desired.

Technical Specs

  • Application Can Be Used on Sheet Metal or Fabrication Applications Where a Smooth Weld Bead is Desired
  • Item MIG Welding Wire
  • Container Type Spool
  • Diameter 0.023"
  • Tensile Strength 84,000 PSI
  • AWS Classification ER70S-6
  • Material Carbon Steel
  • Container Size 11 lbs.
  • Welding Method GMAW
  • Welding Wire Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list